Zoro Homepage

Cool Cube Benchtop Cooler

  • Mfr # 260105

  • Zoro # G604967713


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.25 in
Overall Length
3.75 in
Overall Width
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260105
Zoro #
G604967713
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6.25 in
Overall Length
3.75 in
Overall Width
6.38 in

Description

The CoolCube provides convenient storage of heat sensitive samples on a lab bench and maintains temperature at 0°C for up to four hours. Constructed of a high strength polymer that has excellent chemical resistance and filled with a gel refrigerant. Simply place the rack in a -20°C freezer overnight and it is ready to use. Samples remain cool without the use of messy wet ice.One side holds 36 x 1.5-2.0 ml micro-tubes. Opposite side accommodates 12 x 1.5-2.0 ml micro-tubes and one PCR plate.
Ideal for PCRTemperature: 0°C for up to 4 hoursCapacity (side 1): 36 x 1.5/2.0 ml tubesCapacity (side 2): 96 x 0.2 ml tubes, 12 x 0.2 ml strips, 1 x 96 well PCR plate, 10 x 1.5/2.0 mlDimensions: 5.6 x 5.6 x 2.5 Inches ( 14.3 x 14.3 x 6.4 cm)Shipping Weight: 2 lbs
Shipping Dimensions: 6.38 x 6.25 x 3.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.