Zoro Homepage

Cooling Block, 2.8 in Overall H

  • Mfr # DC9602

  • Zoro # G510769753


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic, Aluminum
Color
Green; White
Overall Height
2 3/4 in
Overall Length
5 7/8 in
Overall Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC9602
Zoro #
G510769753
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2 3/4 in
Overall Length
5 7/8 in
Overall Width
4 1/4 in
Opening Dia.
6 mm

Details

Item
Cooling Block
Material
ABS Plastic, Aluminum
Color
Green; White
Min. Temp. Rating
-20 Degrees C
Volume
1.92 mL
Capacity
0.2 mL
Max. Temp. Rating
4 Degrees C
Holds
0.2 mL
Product Type
Cooling Block

Description

Cooling Block, Capacity 0.2 mL, Overall Height 2 3/4 in, Overall Length 5 7/8 in, Overall Width 4 1/4 in, ABS Plastic, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.