Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Block, 3.8 in Overall H

  • Mfr # DC1215

  • Zoro # G110769696


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic, Aluminum
Color
Green; White
Overall Height
3 3/4 in
Overall Length
5 7/8 in
Overall Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1215
Zoro #
G110769696
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 3/4 in
Overall Length
5 7/8 in
Overall Width
4 1/4 in
Opening Dia.
17 mm

Details

Item
Cooling Block
Material
ABS Plastic, Aluminum
Color
Green; White
Max. Temp. Rating
4 Degrees C
Capacity
15 mL
Holds
15 mL
Min. Temp. Rating
-20 Degrees C
Volume
180 mL
Product Type
Cooling Block

Description

Cooling Block, Capacity 15 mL, Overall Height 3 3/4 in, Overall Length 5 7/8 in, Overall Width 4 1/4 in, ABS Plastic, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.