Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryo Kit, For IPD9600/IPD9600-E

  • Mfr # IPD9600-CK

  • Zoro # G703674505


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Material
Various
Includes
Bucket, Gloves, Goggles, Tong
For Use With
IPD9600, IPD9600-E
Overall Width
9 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-CK
Zoro #
G703674505
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
12 in

Details

Item
Cryo Kit
Material
Various
Includes
Bucket, Gloves, Goggles, Tong
For Use With
IPD9600, IPD9600-E
Product Type
Cryo Kit
Compatible with Manufacturer Model Number
IPD9600

Description

Cryo Kit, For Use With IPD9600, IPD9600-E, Includes Bucket, Gloves, Goggles, Tongs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.