Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dry Bath, 1 Block

  • Mfr # BSH1001

  • Zoro # G3917137


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient 5 Degrees to 150 Degrees
Width
7.8 in
Voltage
120V AC
Depth
9 in
Max. Temp. (C)
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH1001
Zoro #
G3917137
UPC #
-
Country of Origin
China

Dimensions

Width
7.8 in
Depth
9 in
Height
3.2 in
Overall Width
9 in
Overall Height
3 1/4 in
Overall Depth
7 3/4 in

Details

Item
Digital Dry Bath
Temp. Range (C)
Ambient 5 Degrees to 150 Degrees
Voltage
120V AC
Max. Temp. (C)
150 Degrees C
Accuracy
+/-0.2 Degrees C
Material
Aluminum
Voltage (AC)
115
For Use With
Block
Product Type
Dry Bath Incubator
Number of Blocks
1
Graduation Increments
0.1 Degrees
Display Type
Digital
Operating Temperature - Maximum
150 Degrees C
Operating Temperature - Minimum
30 Degrees C
Temperature Accuracy
+0.2 Degrees C
Weight
7 lb
Compatible Product Type
Laboratory Tubes and Plates

Description

Digital Dry Bath, Material Aluminum, For Use With Block, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Accuracy +/-0.2 Degrees C, Voltage (AC) 115, Height 3.2 in, Width 7.8 in, Depth 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.