Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dry Bath, ABS

  • Mfr # BSH5001-1B

  • Zoro # G7111002


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient 5 Degrees to 105 Degrees
Width
7 in
Voltage
120V AC
Wattage
120 W
Compliance
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSH5001-1B
Zoro #
G7111002
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
5 in
Depth
10 in
Overall Height
5 in
Overall Width
10 in
Overall Depth
7 in

Details

Item
Digital Dry Bath
Temp. Range (C)
Ambient 5 Degrees to 105 Degrees
Voltage
120V AC
Wattage
120 W
Compliance
CE
Accuracy
+/-0.1
For Use With
Heat Blocks
Material
ABS Plastic
Base Material
ABS Plastic
Max. Temp. (C)
105 Degrees C
Wattage (kW)
120 kW
Voltage (AC)
115 to 230
Graduations
0.1
Range
Ambient 5 Degrees to 105 Degrees
Standards
CE
Product Type
Dry Bath Incubator
Temperature Accuracy
+0.1 Degrees C
Compatible Product Type
PCR Plates, PCR Strips, Tubes
Operating Temperature - Maximum
105 Degrees C
Weight
10 lb
Operating Temperature - Minimum
30 Degrees C
Graduation Increments
0.1 Degrees
Display Type
Digital
Number of Blocks Included
1
Number of Blocks
1

Description

Digital Dry Bath, Material ABS Plastic, For Use With Heat Blocks, Temp. Range (C) Ambient 5 Degrees to 105 Degrees , Max. Temp. (C) 105 Degrees C, Range Ambient 5 Degrees to 105 Degrees , Graduations 0.1, Accuracy +/-0.1, Wattage (kW) 120 kW, Voltage (AC) 115 to 230, Height 5 in, Width 7 in, Depth 10 in, Base Material ABS Plastic, Compliance CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.