Zoro Homepage

Digital Dry Bath, ABS

  • Mfr # BSH5002-2B

  • Zoro # G6687834


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient 5 Degrees to 105 Degrees
Width
6.31 in
Voltage
120V AC
Wattage
240 W
Range
Ambient 5 Degrees to 105 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH5002-2B
Zoro #
G6687834
UPC #
-
Country of Origin
China

Dimensions

Width
6.31 in
Height
5 in
Depth
14.5 in
Overall Width
14 in
Overall Height
5 in
Overall Depth
6 1/4 in

Details

Item
Digital Dry Bath
Temp. Range (C)
Ambient 5 Degrees to 105 Degrees
Voltage
120V AC
Wattage
240 W
Range
Ambient 5 Degrees to 105 Degrees
Max. Temp. (C)
105 Degrees C
For Use With
Heat Blocks
Compliance
CE
Material
ABS Plastic
Base Material
ABS Plastic
Accuracy
+/-0.1
Wattage (kW)
240 kW
Graduations
0.1
Voltage (AC)
115
Standards
CE
Product Type
Dry Bath Incubator
Operating Temperature - Maximum
105 Degrees C
Number of Blocks Included
2
Operating Temperature - Minimum
30 Degrees C
Temperature Accuracy
+0.1 Degrees C
Weight
12 lb
Number of Blocks
2
Display Type
Digital
Compatible Product Type
PCR Plates, PCR Strips, Tubes
Graduation Increments
0.1 Degrees

Description

Digital Dry Bath, Material ABS Plastic, For Use With Heat Blocks, Temp. Range (C) Ambient 5 Degrees to 105 Degrees , Max. Temp. (C) 105 Degrees C, Range Ambient 5 Degrees to 105 Degrees , Graduations 0.1, Accuracy +/-0.1, Wattage (kW) 240 kW, Voltage (AC) 115, Height 5 in, Width 6.31 in, Depth 14.5 in, Base Material ABS Plastic, Compliance CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.