Zoro Homepage

Digital Dry Bath, ABS

  • Mfr # BSH5002-E

  • Zoro # G7250056


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
Ambient 5 Degrees to 105 Degrees
Width
6.31 in
Voltage
230V AC
Wattage
240 W
Voltage (AC)
115 to 230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH5002-E
Zoro #
G7250056
UPC #
-
Country of Origin
China

Dimensions

Width
6.31 in
Height
5 in
Depth
14.5 in
Overall Width
14 in
Overall Height
5 in
Overall Depth
6 1/4 in

Details

Item
Digital Dry Bath
Temp. Range (C)
Ambient 5 Degrees to 105 Degrees
Voltage
230V AC
Wattage
240 W
Voltage (AC)
115 to 230
Wattage (kW)
240 kW
Base Material
ABS Plastic
Graduations
0.1
Max. Temp. (C)
105 Degrees C
For Use With
Heat Blocks
Range
Ambient 5 Degrees to 105 Degrees
Compliance
CE
Accuracy
+/-0.1
Material
ABS Plastic
Standards
CE
Product Type
Dry Bath Incubator
Operating Temperature - Minimum
5 Degrees C
Display Type
Digital
Weight
8 lb
Operating Temperature - Maximum
105 Degrees C
Compatible Product Type
PCR Plates, PCR Strips, Tubes
Temperature Accuracy
+0.1 Degrees C
Graduation Increments
0.1 Degrees
Number of Blocks
2

Description

Digital Dry Bath, Material ABS Plastic, For Use With Heat Blocks, Temp. Range (C) Ambient 5 Degrees to 105 Degrees , Max. Temp. (C) 105 Degrees C, Range Ambient 5 Degrees to 105 Degrees , Graduations 0.1, Accuracy +/-0.1, Wattage (kW) 240 kW, Voltage (AC) 115 to 230, Height 5 in, Width 6.31 in, Depth 14.5 in, Base Material ABS Plastic, Compliance CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.