Digital Dry Bath Incubators, Double Chamber with Dual Block, 6 1/4 x 14 x 5 Inches

  • Mfr # 246321

  • Zoro # G516475474


product price:  $1,579.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6.25 in
Overall Height
5 in
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246321
Zoro #
G516475474
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6.25 in
Overall Height
5 in
Overall Depth
14 in

Description

State of the art digital dry bath incubators are featured in single and double block styles. Digital temperature control and a removable hinged cover provide the highest level of temperature accuracy and uniformity. Incubators are supplied with either one or two Combination Flip Blocks depending of model. These unique blocks accommodate 14 x 0.5ml or 24 x 2.0ml tubes on one side and six PCR tube strips or 48 x 0.2ml tubes on the flip side. Chambers will also accept other standard size blocks with dimensions of 7 1/2 x 6 x 2 inches High. Warranty: 2 Years Temperature Range: Ambient +5°C to 105°C Temperature Uniformity: ±0.2% Temperature Accuracy: ±0.1% Temperature Increments: 0.1°C Timer: 1 minute up to 99 hours, 99 minutes Electrical Requirements: 120VAC, 60HzShipping Weight: 15 lbsShipping Dimensions: 8.00 x 15.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.