Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Incubator Shaker, 10L

  • Mfr # 248578

  • Zoro # G416487652


product price: $11,249.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Depth
26 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248578
Zoro #
G416487652
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
20 in
Overall Depth
26 in
Overall Height
19 in

Description

Incu-Shaker 10L is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners.The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. Noise and vibration are minimized by an advanced, computer designed motor isolation system. Like other Incu-Shaker models, the 10L is built to last.A standard, rubber mat platform included is ideal for use with tissue culture flasks, Petri dishes, staining trays and other flat vessels. The convenient MAGic Clamp platform is also available not included for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes. Speed: Variable, 30 to 300 rpm Orbit: 3/4 Inch 19mm Temperature Range: Ambient +5 to 60°C Temperature Increment: 0.1°C Temperature Accuracy: +/- 0.1°C Temperature Uniformity: +/- 0.25°C Speed Increment: 1 rpm Platform Dimensions: 17.8 x 17.8 Inches 45 x 45 cm Dimensions: 20 x 26 x 19 Inches 51 x 65 x 47 cm Weight: 120 lbs 55.0 kg Height Lid Open: 38 Inches 63 cm Timer: 1 minute to 48 hours / Continuous Electrical: 115V, 50-60Hz, 300W Warranty: 2 YearsShipping Weight: 120 lbsShipping Dimensions: 21.00 x 27.00 x 20.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.