Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Incubator Shaker, Mini Shaker, CO2, Compact

  • Mfr # 248571

  • Zoro # G616502117


product price: $16,459.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
16.5 in
Overall Depth
18.3 in
Overall Height
21.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248571
Zoro #
G616502117
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
16.5 in
Overall Depth
18.3 in
Overall Height
21.8 in

Description

The Incu-Shaker CO2 Mini is the most compact shaking CO2 incubator in its class. Ideal shaker for culturing nonadherent cells with combined precision and orbital shaking for optimum conditions for cell culture. Unique and proprietary heat distribution technology allows the incubator to provide the highest levels of temperature accuracy with minimal fluctuation within 0.1°C. The six-side heating system in combination with a low speed internal fan uniformly spreads air throughout the stainless steel chamber. Beltless motor drive provides a horizontally circular shaking motion at a consistent 19mm orbit. The included platform 9.5 x 11.5 in. can be used for low speed shaking of a variety of laboratory vessels, including Erlenmeyer flasks, culture plates and media bottles. For high speed mixing, a patented MAGic Clamp platform is available that allows for magnetic attachment of flask clamps and tube racks.Maximum capacity: 20 x 50ml; 12 x 125ml; 8x250ml; 5x500ml; 4x1000ml; 4x microplates; 64 x 15ml; 30 x 50ml. Warranty: 2 years. Heat, Shake and CO2 IncubateExcellent uniformity and recoveryPrecise monitoringChamber Volume: 46LMax Capacity: 20 x 50ml; 12 x 125ml; 8x250ml; 5x500ml; 4x1000ml; 4x microplates; 64 x 15ml; 30 x 50ml.Temp Range: ambient +5 to 60CPlatform: 9.5 x 11.5 inchesTemp Accuracy: 0.5Mixing Orbit: 19mmTemp Stabilityt: 0.1CCO2 Range: 0 to 20%Speed: 30-300 rpmCO2 Increment: 0.1%Chamber Dimensions inches: 13.2 x 10.25 x 15.4HCO2 Accuracy: 0.1%Dimensions OD inches: 16.5 x 18.3 x 21.8Electrical: 120V, 60 Hz, 350WWeight: 90 poundsShipping Weight: 99.9999 lbsShipping Dimensions: 50.00 x 35.00 x 40.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.