Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Incubator Shaker, Mini Shaker, Compact

  • Mfr # 248572

  • Zoro # G916502121


product price: $5,379.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
11 in
Overall Depth
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248572
Zoro #
G916502121
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
13 in
Overall Width
11 in
Overall Depth
16.2 in

Description

The Incu-Shaker Mini is the most compact shaking incubator in its class. Despite the remarkably small footprint, a large 11.5 x 9.5 work space accepts several platforms and a variety of flasks, tubes and other common vessels.The standard platform included features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays. Speed: Variable, 30 to 300 rpm Orbit: 3/4 Inch 19mm Temperature Range: Ambient +5 to 70°C Temperature Increment: 0.1°C Temperature Accuracy: +/- 0.1°C Temperature Uniformity: +/- 0.25°C Speed Increment: 1 rpm Platform Dimensions: 9.5 x 11.5 Inch 23.5 x 29 cm Operating Temperature Range: +4 to +65°C Dimensions: 11 x 16.2 x 13 Inches 28 x 41 x 33 cm Weight: 25 Pounds 11.5 kg Height Lid Open: 25 Inches 63 cm Timer: 1 minute to 48 hours / Continuous Electrical: 115V, 50-60Hz, 300W Warranty: 2 YearsShipping Weight: 33.0001 lbsShipping Dimensions: 12.00 x 17.20 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.