Zoro Homepage

Dry Bath Blck, 40x0.2mL Tubes

  • Mfr # BSH100-02

  • Zoro # G3966085


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
40x0.2mL Tubes
Base Material
Aluminum
Material
Aluminum
Overall Width
1 7/8 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH100-02
Zoro #
G3966085
UPC #
-
Country of Origin
China

Dimensions

Width
40x0.2mL Tubes
Overall Width
1 7/8 in
Overall Length
2 3/4 in

Details

Item
Dry Bath Block
Base Material
Aluminum
Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
40
Volume Capacity
0.2 mL

Description

Dry Bath Block, Width 40x0.2mL Tubes, Material Aluminum, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.