Dry Bath Block, 3 in W, Alum, Gry
- Mfr # BSWMT
- Zoro # G6549733
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 3/4 in
Overall Width
3 in
Material
Aluminum
Product Type
Dry Bath Block
Wire Rope Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSWMT
- Zoro #
- G6549733
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Bath Block
- Material
- Aluminum
- Product Type
- Dry Bath Block
- Color
- Gray
- Includes Thermometer Well
- Yes
- Volume Capacity
- 0.12 mL, 0.2 mL
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 3 3/4 in
- Overall Width
- 3 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Dry Bath Block, 3 in W, Alum, Gry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.