Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DryChill Cooling Blocks, 12 x 15ml

  • Mfr # 400700-15

  • Zoro # G216554851


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Capacity
12 x 15 ML
Application
Cooling
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400700-15
Zoro #
G216554851
UPC #
-
Country of Origin
Korea, Republic of

Details

Capacity
12 x 15 ML
Application
Cooling
Item
DryChill Cooling Blocks, 12 x 15ml
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

The DryChill cooling blocks are designed to store samples safely on the lab-bench without sample degradation due to temperature increase or fluctuation. Unlike traditional ice buckets, these blocks do not require any ice and are uniquely designed to minimize condensation, resulting in convenient, mess-free cooling. Each DryChill Cooling Block utilizes a proprietary gel refrigerant, designed to maintain cold but not freezing temperatures for extended time periods. Once the block temperature begins to warm, the visual indicator alerts the user by changing from purple to pink color.Ice-free design reduces condensationMaintains 4C up to 200 minutesVisual temperature indicatorShipping Weight: 3.0001 lbsShipping Dimensions: 10.00 x 9.00 x 7.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.