Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Temp IsoBlock Incubator without Blocks

  • Mfr # 246340

  • Zoro # G616475466


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Width
6.3 in
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246340
Zoro #
G616475466
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
6.3 in
Overall Depth
14 in

Description

IsoBlock dry bath is ideal for incubation of samples at two different temperatures, in a single compact unit. The two chambers are separated by an insulated wall and are controlled independently, allowing IsoBlock to serve as two dry baths in one. The hinged and removable lid is also designed with a dividing wall. When closed, this dividing wall acts as a barrier, preventing air transfer between chambers.The control panel features large digital displays of both time and temperature. Both settings of a block can be adjusted at any point, without affecting the settings of the other block. The timer function is non-mandatory, IsoBlock can be used for continuous heating. In addition, the unique Quick-Flip universal blocks accept tubes from 0.5 to 2.0ml and, with just a quick flip to the other side, they also accommodate 0.2ml tubes or PCR strips.Blocks not included. Temperature Range: Ambient +5 to 105°C Temperature Accuracy/Uniformity: ± 0.1% / ± 0.2% Temperature Increments: 0.1°C Timer: Continuous / 1 min to 99 hr 59 min Dimensions: 6.3 x 14 x 5 Inches 16 x 36.5 x 13 cm Weight: 10 Pounds 4.5 kg Electrical: 115V or 230V, 50-60Hz, 230 watts Warranty: 2 YearsQuick Flip Block Holds: Side 1: 24 x 1.5- 2.0 ml and 14 x 0.5 ml Side 2: 6 x PCR Strips or 48 x 0.2 mlBlocks not included.Shipping Weight: 10 lbsShipping Dimensions: 10.11 x 10.11 x 10.11Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.