Zoro Homepage

Everlast Rocker 247, 12in x 16in single platform

  • Mfr # 400711

  • Zoro # G316464142


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC, 60Hz
Width
12 in
Material
Stainless Steel Platform, Non-Slip Rubber Mat
Capacity
12 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400711
Zoro #
G316464142
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
16 in

Details

Voltage
120VAC, 60Hz
Material
Stainless Steel Platform, Non-Slip Rubber Mat
Capacity
12 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
Digital
Item
Single-platform rocker

Description

The Everlast Rocker 247 provides the optimum agitation for blotting membranes or staining gels. Digital speed control accurately maintains set speed from 3 to 80 rpm. Produces a uniform and gentle wave pattern that washes over and under membranes. Adjustable stainless steel platform with locking tilt can be set from 0 to 20 arc. Exceptionally durable unit with powerful motor and heavy-duty drive system remains reliable and consistent. Operates from 0C to +65C and can be placed inside an incubator. Supplied with non-slip rubber mat. Five year warranty.Optimum mixing actionAdjustable speed & tilt5 Year warrantySpecifications:Platform: 16 x 12 inchesMaximum load: 12 lbs.Space between platforms: 3.5 inchesWeight: 18 poundsElectrical Requirements: 120VAC, 60HzShipping Weight: 18.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.