Zoro Homepage

Generator Probe, 10mm x 115mm

  • Mfr # D1000-M10

  • Zoro # G6608901


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Size
10 mm x 115 mm
For Use With
Mfr. No. D1000
Shaft Length
4 1/2 in
Volume - Minimum
15 mL
Volume - Maximum
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1000-M10
Zoro #
G6608901
UPC #
-
Country of Origin
China

Dimensions

Size
10 mm x 115 mm
Shaft Length
4 1/2 in
Overall Length
1/4 in
Shaft Diameter
3/8 in

Details

Item
Generator Probe
For Use With
Mfr. No. D1000
Volume - Minimum
15 mL
Volume - Maximum
50 mL
Product Type
Generator Probe
Shaft Material
Stainless Steel, Steel
Maximum Speed
30,000 RPM

Description

Generator Probe, Size 10mm x 115mm, For Use With Mfr. No. D1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.