Zoro Homepage

Generator Probe, 5mm x 50mm, PK5

  • Mfr # D1000-M5

  • Zoro # G6667744


product price: $646.99
/pk 5, $129.40/ea
Free Shipping & Returns

Key Features

Size
5 mm x 50 mm
For Use With
Mfr. No. D1000
Shaft Length
2 in
Overall Length
1/4 in
Maximum Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1000-M5
Zoro #
G6667744
UPC #
-
Country of Origin
China

Dimensions

Size
5 mm x 50 mm
Shaft Length
2 in
Overall Length
1/4 in
Shaft Diameter
1/4 in

Details

Item
Generator Probe
For Use With
Mfr. No. D1000
Maximum Speed
30,000 RPM
Shaft Material
Stainless Steel, Steel
Volume - Maximum
5 mL
Volume - Minimum
0.1 mL
Product Type
Replacement Generator

Description

Generator Probe, Size 5mm x 50mm, For Use With Mfr. No. D1000, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.