Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Ball, 3/8", PK1000

  • Mfr # IPD9600-38S

  • Zoro # G603674506


product price: $661.99
/pk 1000, $0.66/ea
Free Shipping & Returns

Key Features

Size
3/8 in
Material
Stainless Steel
For Use With
4 mL PE and PC Vials, IPD9600, IPD9600-E
Overall Width
3/8 in
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-38S
Zoro #
G603674506
UPC #
-
Country of Origin
China

Dimensions

Size
3/8 in
Overall Width
3/8 in
Overall Length
3/8 in
Overall Diameter
3/8 in

Details

Item
Grinding Ball
Material
Stainless Steel
For Use With
4 mL PE and PC Vials, IPD9600, IPD9600-E
Product Type
Grinding Ball

Description

Grinding Ball, Size 3/8 in, For Use With 4 mL PE and PC Vials, IPD9600, IPD9600-E, PK 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.