Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Ball, 4 mm, PK5000

  • Mfr # IPD9600-4M

  • Zoro # G103674372


product price: $938.99
/pk 5000, $0.19/ea
Free Shipping & Returns

Key Features

Size
4 mm
Material
Stainless Steel
For Use With
IPD9600, IPD9600-E
Overall Width
1/8 in
Overall Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-4M
Zoro #
G103674372
UPC #
-
Country of Origin
United States

Dimensions

Size
4 mm
Overall Width
1/8 in
Overall Length
1/8 in
Overall Diameter
1/8 in

Details

Item
Grinding Ball
Material
Stainless Steel
For Use With
IPD9600, IPD9600-E
Product Type
Balls

Description

Grinding Ball, Size 4 mm, For Use With IPD9600, IPD9600-E, PK 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.