Zoro Homepage

Grinding Bar, 3/8" x 5/8", PK100

  • Mfr # IPD9600-3858-1

  • Zoro # G303674394


product price: $41.19
/pk 100, $0.41/ea

Key Features

Size
3/8 in x 5/8 in
Material
Ceramic
For Use With
50 mL Tubes, IPD9600, IPD9600-E
Overall Width
4 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-3858-1
Zoro #
G303674394
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 in x 5/8 in
Overall Width
4 in
Overall Length
7 in
Overall Diameter
3/8 in

Details

Item
Grinding Bar
Material
Ceramic
For Use With
50 mL Tubes, IPD9600, IPD9600-E
Product Type
Ceramic Grinding Bars
Compatible with Manufacturer Model Number
IPD9600

Description

Grinding Bar, Size 3/8 in x 5/8 in, For Use With 50 mL Tubes, IPD9600, IPD9600-E, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.