Grinding Jar, 50 mL, PR
Mfr # IPD9600-50S
Zoro # G403927437
product price: $3,260.99
/pr
Free Shipping & Returns
Key Features
Size
50 mL
Material
Stainless Steel
For Use With
IPD9600, IPD9600-E
Overall Width
4 in
Product Type
Grinding Jar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPD9600-50S
Zoro #
G403927437
UPC #
-
Country of Origin
China
Dimensions
Size
50 mL
Overall Width
4 in
Overall Length
7 in
Details
Item
Grinding Jar
Material
Stainless Steel
For Use With
IPD9600, IPD9600-E
Product Type
Grinding Jar
Compatible with Manufacturer Model Number
IPD9600
Description
Grinding Jar, Size 50 mL, For Use With IPD9600, IPD9600-E, 1 PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.