Zoro Homepage

Heating Element for Analog HotPlate and Stirrer

  • Mfr # 400820-HE

  • Zoro # G904968748


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5 in
Plate Width
9 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400820-HE
Zoro #
G904968748
UPC #
-
Country of Origin
China

Dimensions

Plate Length
5 in
Plate Width
9 in
Height
11 in

Description

Shipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 11.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.