Zoro Homepage

Hermle Compact Centrifuge, Z207-A, Includes 8 x 15 ml rotor

  • Mfr # 260160

  • Zoro # G816459679


product price: $4,249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260160
Zoro #
G816459679
UPC #
-
Country of Origin
Germany

Description

The Z207-A Clinical Centrifuge includes a 8 x 15 ml rotor, and is the perfect centrifuge for any clinical laboratory. The Z207-A also features the unique EZ-Scroll touch pad which gives you ease of control and a modern feel. An advanced microprocessor control allow for setting/displaying of the rotational speed in either rpm or rcf in increments of 10. In addition to retrieving saved programs, the easy to use front panel can be used to adjust accel/decel rates, run time, and change the end of run alarm tone. There is also a momentary spin function that will run while the button is pressed. Additionally the Z207-A features a sleep mode to save energy by shutting off after a certain time if not being used while on, which can be toggled on or off easily.Max. Speed: 6,800 rpmMax. RCF: 4,394 xgMax. Volume: 8 x 15 mlSpeed range: 200 - 6,800 rpmRunning time: 59 min 50 s / 10 s increments 99 h 59 min / 1 min incrementsDimensions: 11 in x 9.5 in x 13.7 in W x H x D 28 cm x 24 cm x 35 cm W x H x DWeight: 17.6 lbs / 8 kgPower input: 50 WShipping Weight: 19.9999 lbsShipping Dimensions: 12.00 x 10.00 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.