Hermle High Speed Refrigerated MicroCentrifuge, Model Z216-MK, with Combi Rotor

  • Mfr # 260134-CB

  • Zoro # G216459682


product price:  $16,069.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260134-CB
Zoro #
G216459682
UPC #
-
Country of Origin
Germany

Description

Hermle centrifuges have a tradition of quality, reliability and value. Compact, quiet, and powerful unit is designed for molecular biology protocols and accepts up to ten different rotors. Accepts 0.2 to 5ml tubes, PCR strips, and hematocrit tubes. Features include powerful, compressor driven cooling system that maintains temperatures as low as -20°C and reaches 4°C at RT in less than 10 minutes; advanced microprocessor controls that allow setting rotational speed in either RPM or RCF; retrieval of saved programs 99; easy to use front panel adjusts Accel/Decel rates; audible end-of-run alarm; and more. Optional CombiRotor 24 x 1.5-2.0ml and 4 PCR strips with Quick-Seal lid available.Compact size saves bench spaceHigh speed up to 15,000 rpmUltra quiet, cool operationSpeed: 200-15,000 rpm 21,631xg Dim: 11 x 21.5 x 11.4 inchesTemp: -20°C to 4°C Electrical: 100V, 50 Hz, 560WTimer: up to 99 hours, 59 minutesWeight: 77 poundsShipping Weight: 80 lbsShipping Dimensions: 12.00 x 22.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.