Zoro Homepage

High Capacity Refrigerated MicroCentrifuge, Z446-K for Microplates

  • Mfr # 260137MP

  • Zoro # G816459662


product price: $26,389.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260137MP
Zoro #
G816459662
UPC #
-
Country of Origin
Germany

Description

Hermle centrifuges have a tradition of quality, reliability and value. High Capacity Refrigerated Centrifuge Model Z446-K is a powerful unit designed for tissue culture applications and molecular biology protocols. Centrifuge Model Z446-K features powerful refrigeration, quiet operation, high capacity 4 x 750ml; achieves a throughput of 68 x 15 ml conical tubes or 28 x 50 ml conical tubes at a max RCF of 3434/4346 xg; and accepts up to 20 microplates. Functions include: Brushless induction drive; Microprocessor control; Active imbalance detection and cut-off; Motor driven lid lock; Automatic rotor identification system with over speed protection; Audible end run signal; Emergency lid lock; Stainless steel chamber; CFC-free refrigeration system; and Autoclavable rotors. Display Functions include: Diagnostic program; Program memory for 99 programs; Quick-key for short runs; Pre-cooling program; Standstill cooling; 10 acceleration and 10 deceleration rates; Indication of preset and actual values; Pre-selection of speed or running time; and Simple one handed operation. Tissue Culture Bundle includes centrifuge, swing-out rotor, 17 x 15ml buckets and 7 x 50ml buckets. MicroPlate Bundle includes centrifuge, 4 x 750ml swing-out rotor, 4 microplate carriersShipping Weight: 244.9999 lbsShipping Dimensions: 30.00 x 28.00 x 18.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.