Zoro Homepage

Homogenizer, 2 mL to 50 mL Range, 120V

  • Mfr # IPD9600

  • Zoro # G703674376


product price: $14,179.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.

Key Features

Material
Acrylic (Lid)
Overall Width
13 1/4 in
Overall Height
14 3/8 in
Wattage
200 W
Volume Range - Homogenizers
2 mL to 50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600
Zoro #
G703674376
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 1/4 in
Overall Height
14 3/8 in
Overall Depth
19 3/4 in

Details

Item
Ball Mill Homogenizer
Material
Acrylic (Lid)
Wattage
200 W
Volume Range - Homogenizers
2 mL to 50 mL
Standards
CE
Type - Homogenizer
Benchtop
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Watts
200 W
Item - Homogenizer
Homogenizer
Speed Range
180 to 1,800 rpm
Product Type
Homogenizer
Speed Setting
Variable
Current
6 A
Speed - Minimum
180 RPM
Frequency
50/60 Hz
Plug Style
Standard
Speed - Maximum
1,800 RPM
Working Volume - Maximum
50 mL
Working Volume - Minimum
15 mL

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 2 mL to 50 mL, Speed Range 180 to 1,800 rpm, Voltage 120V AC, Watts 200 W, Plug Style - Lab Equipment Standard, Material Acrylic (Lid), Shaft Length Not Applicable, Noise Reduction Rating NRR Not Applicable, Overall Depth 19 3/4 in, Overall Height 14 3/8 in, Overall Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.