Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homogenizer, Metal, 115V, 2500 to 4350 rpm

  • Mfr # D1036

  • Zoro # G2727090


product price: $2,462.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
6-Place Tube Holder
Overall Width
8 5/8 in
Overall Depth
14 in
Width
8.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1036
Zoro #
G2727090
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 5/8 in
Overall Depth
14 in
Width
8.6"
Overall Height
8 in
Depth
14"
Height
8"

Details

Item
Homogenizer
Material
Metal
Includes
6-Place Tube Holder
Voltage
100/240V AC
Speed Range
2,500 to 4,350 rpm
Plug Style - Lab Equipment
Standard
Wattage
145 W
Standards
CE
Item - Homogenizer
Homogenizer
Type - Homogenizer
Benchtop
Noise Level
68dB
Compliance
CE
Volume Range - Homogenizers
2 mL to 5 mL
Product Type
Homogenizer
Working Volume - Maximum
6 mL
Speed Setting
Variable
Speed - Minimum
2,500 RPM
Working Volume - Minimum
2 mL
Speed - Maximum
4,350 RPM
Plug Style
Standard
Frequency
50/60 Hz

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 2 mL to 5 mL, Speed Range 2,500 to 4,350 rpm, Voltage 100/240V AC, Plug Style - Lab Equipment Standard, Material Metal, Shaft Length Not Applicable, Noise Reduction Rating NRR Not Applicable, Overall Depth 14 in, Overall Height 8 in, Overall Width 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.