Horizontal Head, For 12 X 1.5Ml
Mfr # BV1000-H15
Zoro # G4550296
product price: $106.99
/ea
Free Shipping & Returns
Key Features
For Use With
BV1000, BV1005
Material
Plastic
Weight
1
Overall Width
4 in
Product Type
Horizontal Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV1000-H15
Zoro #
G4550296
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
4 in
Details
Item
Vortexer Accessory
For Use With
BV1000, BV1005
Material
Plastic
Weight
1
Product Type
Horizontal Head
Description
Vortexer Accessory, Weight 1, Material Various, For Use With BV1000, BV1005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.