Zoro Homepage

Horizontal Head, For 4 X 15Ml

  • Mfr # BV1000-H150

  • Zoro # G4569607


product price: $96.99
/ea
Free Shipping & Returns

Key Features

For Use With
BV1000, BV1006
Weight
1
Material
Metal
Overall Width
4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV1000-H150
Zoro #
G4569607
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
4 in

Details

Item
Vortexer Accessory
For Use With
BV1000, BV1006
Weight
1
Material
Metal
Product Type
Horizontal Head

Description

Vortexer Accessory, Weight 1, Material Various, For Use With BV1000, BV1006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.