Zoro Homepage

Hot Plate, Square, 10" L x 10" W Plate

  • Mfr # H3710-H

  • Zoro # G603674230


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/230V AC
Overall Length
16.7 in
Overall Height
4 1/2 in
Overall Width
11 5/8 in
Includes
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3710-H
Zoro #
G603674230
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16.7 in
Overall Height
4 1/2 in
Overall Width
11 5/8 in
Plate Length
10 in
Plate Dia.
10 in
Plate Width
10 in
Overall Depth
16 3/4 in

Description

Hot Plate, Temp. Range (C) 35 Degrees C to 400 Degrees C, Temp. Range (F) 95 Degrees F to 752 Degrees F, Plate Length 10 in, Plate Width 10 in, Plate Dia. 10 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 4 gal, Load Capacity - Metric Not Applicable, Overall Height 4 1/2 in, Overall Length 16.7 in, Overall Width 11 5/8 in, Number of Stirring Positions Not Applicable, Variable Speed Yes, Speed 150 to 1500 RPM, Auto Shutoff No, Includes Timer No, Voltage 120/230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.