Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Plate, Square, Plate 10" L x 10" W

  • Mfr # H3710-H-E

  • Zoro # G307101384


product price: $548.67
/ea
Free Shipping & Returns

Key Features

Resists
Chemicals
Plate Dia.
10 in
Overall Width
11 5/8 in
Overall Length
16.7 in
Watts
750 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3710-H-E
Zoro #
G307101384
UPC #
-
Country of Origin
China

Dimensions

Plate Dia.
10 in
Overall Width
11 5/8 in
Overall Length
16.7 in
Plate Length
10 in
Plate Width
10 in
Overall Height
4 1/2 in
Overall Depth
16 3/4 in

Details

Item
Hot Plate
Resists
Chemicals
Watts
750 W
Auto Shutoff
No
Speed
150 to 1500 rpm
Temp. Range (C)
5 Degrees to 400 Degrees C
Temp. Range (F)
95 Degrees F to 752 Degrees F
Includes Timer
No
Voltage
120/230V AC
Hot Plate Item
Hot Plate
Plate Shape
Rectangular
Plate Material
Ceramic
Product Type
Hot Plate
Number of Stirring Positions
1
Digital/Analog
Digital
Maximum Stirring Speed
1,500 RPM
Minimum Stirring Speed
150 RPM
Speed Setting
Variable
Wattage
750 W
Temperature - Minimum
4 Degrees C
Display Type
Digital
Hot Plate Type
Hot Plate
Temperature - Maximum
65 Degrees C
External Probe Compatible
Yes
Resistance Properties
Chemical Resistant

Description

Hot Plate,Square,Plate 10" L x 10" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.