Shop BENCHMARK SCIENTIFIC

Hotplate, 4 deg. to 65 deg., 7.1"x7.1"

  • Mfr # H4000-H
  • Zoro # G3934454

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
176 Degrees to 716 Degrees
Temp. Range (C)
80 Degrees to 380 Degrees
Voltage
120/230V AC
Wattage
500 W
Overall Length
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4000-H
Zoro #
G3934454
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Plate Length
7 1/8 in
Plate Width
7 1/8 in
Overall Height
4 1/2 in
Overall Width
8 in
Overall Depth
4 1/2 in

Details

Item
Hot Plate
Temp. Range (F)
176 Degrees to 716 Degrees
Temp. Range (C)
80 Degrees to 380 Degrees
Voltage
120/230V AC
Wattage
500 W
Plate Material
Ceramic
Hot Plate Item
Hot Plate
Watts
500 W
Amps
5 A
Plate Shape
Rectangular
Temp. Range
50 to 380 Degrees C
Speed
60 to 1500 rpm
Voltage Rating
115V
Variable Speed
Yes
Includes Timer
No
Load Capacity - Metric
4 L
Auto Shutoff
No
Load Capacity - English
9 lb
Speed Setting
Variable
Display Type
Analog
Temperature - Minimum
80 Degrees C
Resistance Properties
Chemical-Resistant
Temperature - Maximum
380 Degrees C
Hot Surface Warning
Yes
Product Type
Hot Plate
Current
5 A
Maximum Stirring Speed
1,500 RPM
Hot Plate Type
Hot Plate
Plug Type
NEMA 5-15P
Programmable
Programmable
Color
Gray

Description

Hot Plate, Temp. Range (C) 80 Degrees to 380 Degrees , Temp. Range (F) 176 Degrees to 716 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 9 lb, Load Capacity - Metric 4 L, Overall Height 4 1/2 in, Overall Length 9 in, Overall Width 8 in, Number of Stirring Positions Not Applicable, Auto Shutoff No, Includes Timer No, Voltage 120/230V AC, 5 A Amps, 500 W Watts, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.