Zoro Homepage

Incu-Shaker 10L With Non-Slip Rubber Mat

  • Mfr # H1010

  • Zoro # G6507697


product price: $6,281.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
19 in
Overall Depth
26 in
Standards
CE
Amps
7.5 A
Weight
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1010
Zoro #
G6507697
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
19 in
Overall Depth
26 in
Overall Width
20 in
Platform Width - Lab Equipment
18 in
Depth
26in.
Platform Length - Lab Equipment
18 in
Width
20in.
Height
19"
Platform Width
18 in
Platform Length
18 in

Description

Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 18 in, Load Capacity 29.98 lb, Speed Range 30 to 300 rpm, Capacity - Lab Equipment 5 x 2 L, Operating Temp. Range Ambient 5 Degrees to 60 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 7.5 A, Hz 50/60, Voltage 120, Overall Depth 26 in, Overall Height 19 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.