Zoro Homepage

Incubator, 70L, 120V

  • Mfr # H2505-70

  • Zoro # G2801990


product price: $2,722.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Incubator Type
Multipurpose
Voltage
120V AC
Capacity
2.5 cu ft
Convection Type
Dual
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2505-70
Zoro #
G2801990
UPC #
-
Country of Origin
Switzerland

Dimensions

Interior Height
17 3/4 in
Interior Width
17 3/4 in
Interior Depth
13 3/4 in

Details

Item
Incubator
Incubator Type
Multipurpose
Voltage
120V AC
Capacity
2.5 cu ft
Convection Type
Dual
Number of Shelves
2
Temperature Accuracy Tolerance
+/-0.25 Degrees C
Temperature Setting - Minimum
Ambient +5 Degrees C
Product Type
Incubator
Temperature Setting - Maximum
75 Degrees C
Display Type
Digital
Refrigerated
Non-Refrigerated
Temperature Uniformity
+/-0.25 Degrees C

Description

Incubator, Incubator Type Multipurpose, Convection Type Dual, Number of Shelves 2, 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.