Zoro Homepage

Infrared Microsterizer, 230V

  • Mfr # B1000-E

  • Zoro # G2802103


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal, Borosilicate Glass
Width
4"
Height
6-1/2"
Subject Matter
Health and Safety
Features
Complete Sterilization of Loops, and Tube Mouths, Safe, Convenient and No spatter, Eliminates the Need for an Open Flame, Ideal for Research Laboratories, Electrical: 230V, 50-60Hz, 950W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1000-E
Zoro #
G2802103
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Height
6-1/2"

Details

Housing Material
Metal, Borosilicate Glass
Subject Matter
Health and Safety
Features
Complete Sterilization of Loops, and Tube Mouths, Safe, Convenient and No spatter, Eliminates the Need for an Open Flame, Ideal for Research Laboratories, Electrical: 230V, 50-60Hz, 950W
First Aid Kit Type
Kit
Language
English
First Aid Kit Mounting Type
No Mounting
Legend Style
Text
First Aid ANSI Kit Type
II

Description

Infrared Microsterizer,230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.