Autoclave, 28 L, 22 in L, 220V AC

  • Mfr # B4000-28-220

  • Zoro # G003457938


product price:  $11,362.19
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Chamber Height
35 in
Temp. Range (C)
121 Degrees to 134 Degrees C
Chamber Diameter
12 5/8 in
Wattage (kW)
2.3 kW
Watts
2,300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4000-28-220
Zoro #
G003457938
UPC #
-
Country of Origin
China

Dimensions

Chamber Height
35 in
Chamber Diameter
12 5/8 in
Overall Depth
25 in
Overall Height
22 in
Overall Width
25 in
Interior Height
12 5/8 in

Details

Temp. Range (C)
121 Degrees to 134 Degrees C
Wattage (kW)
2.3 kW
Watts
2,300 W
Product Type
Autoclave
Compliance
ETL Listed
Voltage (AC)
220V AC
Capacity
28 L
Special Features
Accepts Bottles and Flasks Up to 2 L, Adjustable Sterilization Times, Built In Water Tank, Digital LCD Display Control, Fully Automatic, USB Port for Digital Documentation of Records
Material
Stainless Steel
Max. Temp. (C)
134 Degrees C
Item
Autoclave
Voltage
220V AC
Standards
CE, cETLus
Cycle Time
Unwrapped 25-40 min at 134 Degrees C, 25-40 min at 121 Degrees C. Wrapped 30-50 min at 134 Degrees C, 33-53 min at 121 Degrees C. Textiles 37-57 min at 134 Degrees C, 40-60 min at 121 Degrees C. Agar 60-80 min at 121 Degrees C. Liquids 60-80 min at 134 Degrees C, 60-80 min at 121 Degrees C. Prion 45-55 min at 134 Degrees C.
Temperature Accuracy
+/-2 Degrees C
Operating Temperature - Maximum
134 Degrees C
Weight
209 lb
Display Type
Digital
Wattage
2,300 W
Temperature - Maximum
134 Degrees C
Operating Temperature - Minimum
121 Degrees C
Frequency
50/60 Hz

Description

Autoclave, Temp. Range (C) 121 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Cycle Time Unwrapped 25-40 min at 134 Degrees C, 25-40 min at 121 Degrees C. Wrapped 30-50 min at 134 Degrees C, 33-53 min at 121 Degrees C. Textiles 37-57 min at 134 Degrees C, 40-60 min at 121 Degrees C. Agar 60-80 min at 121 Degrees C. Liquids 60-80 min at 134 Degrees C, 60-80 min at 121 Degrees C. Prion 45-55 min at 134 Degrees C., Material Stainless Steel, Capacity 28 L, Chamber Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.