Zoro Homepage

Laboratory Paddle Blender, Benchtop

  • Mfr # IPD4400-E

  • Zoro # G101790340


product price: $5,379.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Rubber Paddle Covers
Voltage
220V AC
Plug Style - Lab Equipment
European
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD4400-E
Zoro #
G101790340
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
13 in
Overall Depth
16 1/2 in

Details

Item
Laboratory Paddle Blender
Material
Stainless Steel
Includes
Rubber Paddle Covers
Voltage
220V AC
Plug Style - Lab Equipment
European
Wattage
220 W
Type - Homogenizer
Benchtop
Speed Range
3 to 12 strokes/second
Standards
CE
Volume Range - Homogenizers
3 mL to 40 mL
Item - Homogenizer
Blender
Watts
220 W
Product Type
Paddle Blender
Working Volume - Minimum
3 mL
Plug Style
European
Frequency
50/60 Hz
Working Volume - Maximum
400 mL
Speed Setting
Variable

Description

Blender, Benchtop, Volume Range - Homogenizers 3 mL to 40 mL, Speed Range 3 to 12 strokes/second, Voltage 220V AC, Watts 220 W, Plug Style - Lab Equipment European, Material Stainless Steel, Overall Depth 16 1/2 in, Overall Height 13 in, Overall Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.