Zoro Homepage

Laboratory Rotor, 16,058 x g

  • Mfr # C2417-2420H

  • Zoro # G311935623


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Product Type
Rotor
Relative Centrifugal Force - Maximum
16,058 x g
Capacity
(24) 1.5/2.0 mL
Speed - Maximum
13,500 RPM
Overall Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2417-2420H
Zoro #
G311935623
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 1/4 in

Details

Item
Laboratory Rotor
Product Type
Rotor
Relative Centrifugal Force - Maximum
16,058 x g
Capacity
(24) 1.5/2.0 mL
Speed - Maximum
13,500 RPM
Rotor Type
Fixed
Compatible Product Type
Microcentrifuges

Description

Laboratory Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.