Laboratory Rotor, 16,602 x g
Mfr # C2417-3202
Zoro # G911935658
product price: $877.99
/ea
Free Shipping & Returns
Key Features
Relative Centrifugal Force - Maximum
13,602 x g
Compatible Product Type
Microcentrifuges
Overall Diameter
2 3/4 in
Capacity
(32) 1.2 mL
Rotor Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2417-3202
Zoro #
G911935658
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 3/4 in
Details
Item
Laboratory Rotor
Relative Centrifugal Force - Maximum
13,602 x g
Compatible Product Type
Microcentrifuges
Capacity
(32) 1.2 mL
Rotor Type
Fixed
Product Type
Rotor
Speed - Maximum
13,500 RPM
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.