MAGic Clamp Adjustable, for 125ml, 250ml, 500ml Flasks
- Mfr # 260128
- Zoro # G216464228
product price:Â
$
76.49
/ea
Key Features
Capacity
125 - 500 ML Flasks
For Use With
Research or further manufacturing use only, not for food or drug use.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260128
- Zoro #
- G216464228
- UPC #
- -
- Country of Origin
- United States
- Item
- MAGic Clamp Adjustable, for 125ml, 250ml, 500ml Flasks
- Capacity
- 125 - 500 ML Flasks
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
MAGic Clamp Adjustable is designed for use with Incu-Shaker Mini and Incu-Shaker 10L model Shaking Incubators. Holds 125, 250, and 500ml flasks. This unique, magnetic attachment allows easy interchanging between flask clamps of different sizes.Magnetic flask clamp secures Erlenmeyer flask to a shaker platform for mixing and aerating procedures.Two year warranty.Shipping Weight: 0.5 lbsShipping Dimensions: 3.50 x 3.50 x 3.50Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.