
MAGic Clamp Universal Platform for Flasks and Tube Racks, 18 x 18 Inches
Mfr # 248582
Zoro # G916468229
product price: $668.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Length
18 in
Flask Type
Incubators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248582
Zoro #
G916468229
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Flask Type
Incubators
Item
MAGic Clamp Universal Platform for Flasks and Tube Racks, 18 x 18 Inches
Description
MAGic Clamp Universal Platform is for use with Incu-Shaker Mini and Incu-Shaker 10L model Shaking Incubators. Shaker platform secures magnetic flask clamps or test tube trays sold separately during incubated shaking applications. Designed to fit Digital Incubator Shaker, 10L - SKU 248578.Shipping Weight: 7.9999 lbsShipping Dimensions: 20.00 x 20.00 x 3.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.