Zoro Homepage

Magnetic Clamp, Use With BT1010 and H1010

  • Mfr # H1000-MR-3000

  • Zoro # G6509167


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
8 in
Weight
2lb/ 0.9kg
Depth
14"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1000-MR-3000
Zoro #
G6509167
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Depth
14"
Width
12"
Overall Length
9 in

Details

Item
Magnetic Clamp
Material
Stainless Steel
Weight
2lb/ 0.9kg
For Use With
BT1010 & H1010
Item - Clamp, Stand, Support
Clamp
Product Type
Magnetic Clamp
Hold Capacity
3 L

Description

Magnetic ClampWeight 2lb/ 0.9kg, Height 8 In., Width 12 In., Depth 14 In., Material Stainless Steel/MagnetFor Use With BT1010 & H1010

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.