Zoro Homepage

Magnetic Platform, 9.5x11.5

  • Mfr # 260121

  • Zoro # G404968972


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Plate Length
4 in
Plate Width
12 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260121
Zoro #
G404968972
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
4 in
Plate Width
12 in
Height
14 in

Description

Magnetic platform, for flasks and tube racks, to use with the Orbi-Shaker CO2.
9 1/2 x 11 1/2 InchesShipping Weight: 4.4095 lbs
Shipping Dimensions: 12.00 x 14.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.