Zoro Homepage

Magnetic Stirrer, 30 W, Plate 11.8 in W

  • Mfr # IPS7101-50

  • Zoro # G607101381


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Plug Style - Lab Equipment
Standard
Variable Speed
Yes
Overall Width
11 3/4 in
Overall Length
16 3/4 in
Load Capacity - Metric
189 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS7101-50
Zoro #
G607101381
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 3/4 in
Overall Length
16 3/4 in
Overall Height
3 1/2 in
Plate Width
11 3/4 in
Plate Length
11 3/4 in

Details

Item
Magnetic Stirrer
Plug Style - Lab Equipment
Standard
Variable Speed
Yes
Load Capacity - Metric
189 L
Display
Digital
Speed Range
50 to 1500 rpm
Plate Material
Aluminum, Ceramic
Voltage
120V AC
Includes Timer
Yes
Watts
30 W
Product Type
Magnetic Stirrer
Load Capacity - English
13.2 gal
Number of Stirring Positions
1
Plate Shape
Rectangular
Speed Setting
Variable Speed
Minimum Speed
50 RPM
Stirring Position Capacity
50 L
Plug Style
Standard
Maximum Speed
1,500 RPM
Display Type
Digital
Wattage
30 W
Weight
11 lb
Standards
CE

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 11 3/4 in, Plate Width 11 3/4 in, Plate Material Aluminum, Ceramic, Load Capacity - Metric 189 L, Speed Range 50 to 1500 rpm, Number of Stirring Positions 1, Voltage 120V AC, Display Digital, Watts 30 W, Includes Timer Yes, Overall Height 3 1/2 in, Overall Length 16 3/4 in, Overall Width 11 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 13.2 gal, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.