Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer 7.5in x 7.5in

  • Mfr # H4000-S

  • Zoro # G4006992


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Overall Length
8 in
Width
8"
Standards
cUL Listed, UL
Variable Speed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4000-S
Zoro #
G4006992
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
8 in
Width
8"
Plate Width
7 1/8 in
Plate Length
7 1/8 in
Depth
9"
Overall Height
4 1/2 in
Height
4-1/2"

Details

Item
Magnetic Stirrer
Standards
cUL Listed, UL
Variable Speed
Yes
RPM
60 to 1500
Amps
3 A
Speed Range
60 to 1500 rpm
Display
Analog
Load Capacity - Metric
2.5 L
Plug Style - Lab Equipment
Standard
Plate Material
Aluminum, Ceramic
Type
Ceramic
Includes Timer
No
Voltage
230V
Plate Shape
Rectangular
Watts
500 W
Load Capacity - English
84.53 oz
Number of Stirring Positions
1
Product Type
Magnetic Stirrer
Wattage
500 W
Weight
9 lb
Stirring Position Capacity
3.5 L
Speed Setting
Variable Speed
Maximum Speed
1,500 RPM
Minimum Speed
60 RPM
Display Type
Analog
Current
3 A
Plug Style
Standard

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Material Aluminum, Ceramic, Load Capacity - Metric 2.5 L, Speed Range 60 to 1500 rpm, Number of Stirring Positions 1, Voltage 230V, Display Analog, Amps 3 A, Watts 500 W, Includes Timer No, Overall Height 4 1/2 in, Overall Length 8 in, Overall Width 9 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 84.53 oz, Standards cUL Listed, UL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.