Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer, 80 W, Plate 0.2 in W

  • Mfr # IPS7101-150-E

  • Zoro # G807101389


product price: $3,677.99
/ea
Free Shipping & Returns

Key Features

Product Type
Magnetic Stirrer
Overall Width
19 3/4 in
Overall Height
6 1/2 in
Display
Digital
Overall Length
24 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS7101-150-E
Zoro #
G807101389
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 3/4 in
Overall Height
6 1/2 in
Overall Length
24 3/8 in
Plate Width
19 3/4 in
Plate Length
19 3/4 in

Details

Item
Magnetic Stirrer
Product Type
Magnetic Stirrer
Display
Digital
Plate Material
Ceramic
Includes Timer
Yes
Load Capacity - Metric
568 L
Watts
80 W
Variable Speed
Yes
Voltage
230V
Plug Style - Lab Equipment
European
Speed Range
50 to 1200 rpm
Load Capacity - English
39.62 gal
Number of Stirring Positions
1
Plate Shape
Rectangular
Stirring Position Capacity
150 L
Weight
30.9 lb
Plug Style
European
Minimum Speed
50 RPM
Speed Setting
Variable Speed
Maximum Speed
1,200 RPM
Wattage
80 W
Display Type
Digital

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 19 3/4 in, Plate Width 19 3/4 in, Plate Material Ceramic, Load Capacity - Metric 568 L, Speed Range 50 to 1200 rpm, Number of Stirring Positions 1, Voltage 230V, Display Digital, Watts 80 W, Includes Timer Yes, Overall Height 6 1/2 in, Overall Length 24 3/8 in, Overall Width 19 3/4 in, Plug Style - Lab Equipment European, Variable Speed Yes, Load Capacity - English 39.62 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.