Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirring Hot Plate, 7.5 x 7.5In.

  • Mfr # H4000-HS

  • Zoro # G4061714


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
39 Degrees to 149 Degrees
Temp. Range (C)
4 Degrees to 65 Degrees
Voltage
120/230V AC
Wattage
500 W
Plate Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4000-HS
Zoro #
G4061714
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Plate Length
7 1/8 in
Plate Width
7 1/8 in
Overall Width
8 in
Overall Length
9 in
Overall Depth
4 1/2 in

Details

Item
Magnetic Hot Plate Stirrer
Temp. Range (F)
39 Degrees to 149 Degrees
Temp. Range (C)
4 Degrees to 65 Degrees
Voltage
120/230V AC
Wattage
500 W
Plate Material
Ceramic
Temp. Range
80 Degrees to 380 Degrees C
Auto Shutoff
No
Hot Plate Item
Hot Plate Stirrer
Amps
5 A
Load Capacity - Metric
4 L
Voltage Rating
115 to 230
Load Capacity - English
9 lb
Speed
60 to 1500 rpm
Watts
500 W
Plate Shape
Rectangular
Includes Timer
No
Variable Speed
Yes
Hot Plate Type
Hot Plate Stirrer
Maximum Stirring Speed
1,500 RPM
Hot Surface Warning
Yes
Speed Setting
Variable
Display Type
Analog
Product Type
Hot Plate Stirrer
Temperature - Maximum
380 Degrees C
Minimum Stirring Speed
60 RPM
Current
5 A
Number of Stirring Positions
1
Temperature - Minimum
80 Degrees C
Resistance Properties
Chemical Resistant

Description

Hot Plate Stirrer, Temp. Range (C) 4 Degrees to 65 Degrees , Temp. Range (F) 39 Degrees to 149 Degrees , Plate Length 7 1/8 in, Plate Width 7 1/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 9 lb, Load Capacity - Metric 4 L, Overall Height 4 1/2 in, Overall Length 9 in, Overall Width 8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1500 rpm, Auto Shutoff No, Includes Timer No, Voltage 120/230V AC, 5 A Amps, 500 W Watts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.