Zoro Homepage

Micro Bead Sterilizer, 150g Cap., 115VAC

  • Mfr # B1201

  • Zoro # G2727151


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
100 Degrees to 300 Degrees C
Width
5-1/2"
Voltage
115V AC
Wattage
120 W
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1201
Zoro #
G2727151
UPC #
-
Country of Origin
China

Dimensions

Width
5-1/2"
Chamber Height
6 7/64 in
Chamber Diameter
1 5/8 in
Overall Depth
5 1/2 in
Overall Width
5 1/2 in
Chamber Width
1 5/8 in
Overall Height
6 1/8 in
Height
6.1"
Chamber Length
5 1/2 in
Interior Height
3 1/8 in
Interior Depth
5 1/2 in

Details

Item
Sterilizer
Temp. Range (C)
100 Degrees to 300 Degrees C
Voltage
115V AC
Wattage
120 W
Language
English
Temp. Resolution (F)
0.34 Degrees F
Special Features
Digital Control, Eliminates The Danger Associated with Open Flames, Sterilizes Forceps, Needles, Scissors and Other Tools
Temp. Resolution (C)
1 Degrees C
Max. Temp. (C)
300 Degrees C
Amps AC
1 A
Cycle Time
25 min
Subject Matter
Health and Safety
Material
Steel
Temp. Accuracy (F)
0.34 Degrees F
Capacity
150 mL
Watts
120 W
Wattage (kW)
0.1 kW
Voltage (AC)
115V AC
Temp. Accuracy (C)
+/-1 Degrees C
First Aid Kit Mounting Type
No Mounting
Range
100 Degrees to 300 Degrees C
Legend Style
Text
Temp. Range
100 Degrees to 300 Degrees C
Product Type
Bead Sterilizer
Temperature - Maximum
300 Degrees C
Display Type
Digital
Operating Temperature - Minimum
100 Degrees C
Weight
4.4 lb
Current
1 A
Frequency
50/60 Hz
Operating Temperature - Maximum
300 Degrees C
Temperature Resolution
1 Degrees C
Temperature Accuracy
+/-1 Degrees C

Description

Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees C, Temp. Accuracy (F) 0.34 Degrees F, Temp. Range 100 Degrees to 300 Degrees C, Max. Temp. (C) 300 Degrees C, Temp. Accuracy (C) +/-1 Degrees C, Temp. Resolution (C) 1 Degrees C, Temp. Resolution (F) 0.34 Degrees F, Cycle Time 25 min, Material Steel, Range 100 Degrees to 300 Degrees C, Capacity 150 mL, Chamber Height 6 7/64 in, Chamber Width 1 5/8 in, Chamber Length 5 1/2 in, Chamber Diameter 1 5/8 in, Overall Height 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.